Parker Hannifin Corp.
17H23A18A4BDG
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102077067
- 17 Series Modular Two-Unit Combo
- 3/8 NPT
- Filter: Metal Bowl, Twist Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
| Body Size | 1/2 in |
| Element Micron Rating | 40 µm |
| Mounting Bracket Kit | PS755P |
| Relieving | Relieving |
| Size Designation | Standard |
| Port Type | NPT |
| Knob Type | Non-Rising Knob |
| Unit Type | Two-Unit Combo |
| Filter Drain Type | Twist Drain |
| Has Gauge | Yes |
| Lubricator Drain Type | Twist Drain |
| Filter Bowl Type | Metal Bowl |
| Port Size | 3/8 |
| Lubricator Bowl Capacity | 4.9 oz |
| Series | 17 |
| Flow | 60 SCFM |
| Filter Bowl Capacity | 7.2 oz |
| Assembly Type | Modular |
| Pressure Range [Min] | 2 psig |
| Lubricator Fill Option | w/Fill Plug |
| Lubricator Type | Micro-Mist |
| Mounting Options | w/Port Blocks |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Pressure Range [Max] | 125 psig |
| Weight | 8.0 LB |
