Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

17H26A13A2BDK

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101515412
  • 17 Series Modular 2-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular 2-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Filter Bowl Capacity 7.2 oz
Assembly Type Modular
Size Designation Standard
Body Size 1/2 in
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option w/Fill Plug
Pressure Range [Min] 2 psig
Filter Drain Type Automatic Float Drain
Has Gauge No
Knob Type Non-Rising Knob
Mounting Options w/Lockout & Port Blocks
Series 17
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity 4.9 oz
Lubricator Drain Type No Drain
Pressure Range [Max] 125 psig
Flow 60 SCFM
Unit Type Two-Unit Combo
Element Micron Rating 40 µm
Lubricator Type Micro-Mist
Port Size 3/8
Port Type NPT
Relieving Relieving
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison