Skip to content Skip to navigation menu
Parker Hannifin Corp.17H32A18A2BDA

17H32A18A2BDA

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102076810
  • 17 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Mounting Bracket & Port Block
+ Show More + Show Less
Parker Hannifin Corp.17H32A18A2BDA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular 2-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Relieving Relieving
Port Size 1/2
Flow 90 SCFM
Filter Drain Type Twist Drain
Port Type NPT
Knob Type Non-Rising Knob
Lubricator Bowl Capacity 4.9 oz
Mounting Options w/Mounting Bracket & Port Block
Pressure Range [Max] 125 psig
Mounting Bracket Kit PS755P
Body Size 1/2 in
Size Designation Standard
Lubricator Fill Option w/Fill Plug
Filter Bowl Capacity 7.2 oz
Lubricator Drain Type No Drain
Unit Type Two-Unit Combo
Lubricator Type Micro-Mist
Pressure Range [Min] 2 psig
Element Micron Rating 40 µm
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Series 17
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type Modular
Has Gauge Yes
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison