Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

17H34A13A4BD

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101584293
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Two-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • Proportional oil delivery over a wide range of air flows

compliances

  • 0
Mounting Bracket Kit PS755P
Flow 90 SCFM
Port Type NPT
Knob Type Non-Rising Knob
Size Designation Standard
Has Gauge No
Port Size 1/2
Lubricator Bowl Capacity 4.9 oz
Series 17
Assembly Type Modular
Filter Drain Type Twist Drain
Lubricator Drain Type Twist Drain
Pressure Range [Max] 125 psig
Pressure Range [Min] 2 psig
Filter Bowl Capacity 7.2 oz
Unit Type Two-Unit Combo
Mounting Options w/o Port Blocks
Lubricator Fill Option w/Fill Plug
Filter Bowl Type Metal Bowl w/ Sight Gauge
Relieving Relieving
Element Micron Rating 40 µm
Body Size 1/2 in
Lubricator Type Micro-Mist
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison