Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
cannot fill lubricator while unit is under pressure
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
sold separately
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
compliances
0
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Drain Type
No Drain
Lubricator Bowl Capacity
4.9 oz
Mounting Options
w/Mounting Bracket & Lockout
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
17
Size Designation
Standard
Port Size
3/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Unit Type
Two-Unit Combo
Filter Bowl Capacity
7.2 oz
Has Gauge
Yes
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Flow
90 SCFM
Assembly Type
Modular
Body Size
1/2 in
Pressure Range [Min]
2 psig
Filter Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back