Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
Furnished with gauge
Proportional oil delivery over a wide range of air flows
compliances
0
Relieving
Relieving
Assembly Type
Modular
Pressure Range [Min]
2 psig
Port Size
3/4
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
4.9 oz
Has Gauge
Yes
Size Designation
Standard
Unit Type
Two-Unit Combo
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Port Type
NPT
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Mounting Options
w/Lockout & Port Blocks
Series
17
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back