- 17 Series Modular Two-Unit Combo
- 3/4 NPT
- Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
- Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
- Proportional oil delivery over a wide range of air flows
- Furnished with gauge
- Wall mount port blocks not included
- sold separately
- 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
- cannot fill lubricator while unit is under pressure
- 06H and 07H series have a mist lubricator that carries oil 25 ft
- can fill the lubricator while unit is under pressure
compliances
- 0
| Flow | 90 SCFM |
| Has Gauge | Yes |
| Mounting Bracket Kit | PS755P |
| Lubricator Fill Option | w/Fill Plug |
| Element Micron Rating | 40 µm |
| Port Size | 3/4 |
| Filter Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Assembly Type | Modular |
| Lubricator Type | Micro-Mist |
| Series | 17 |
| Port Type | NPT |
| Size Designation | Standard |
| Filter Bowl Capacity | 7.2 oz |
| Knob Type | Non-Rising Knob |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Unit Type | Two-Unit Combo |
| Lubricator Drain Type | No Drain |
| Filter Drain Type | Automatic Float Drain |
| Lubricator Bowl Capacity | 4.9 oz |
| Mounting Options | w/o Port Blocks |
| Pressure Range [Max] | 125 psig |
| Body Size | 1/2 in |
| Relieving | Relieving |
| Pressure Range [Min] | 2 psig |
| Weight | 8.0 LB |

