
- 4MA Series Cylinder
- 1 1/2 in Bore x 22 1/4 in Stroke
- 3/8 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
Cushions | Cushioned, Both Ends |
Rod End Style | Special - Specify |
Magnetic Ring | Yes |
Temperature Range [Min] | -10 °F |
Mounting Style Code | T |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 1 |
Corrosion Resistant | Yes |
Temperature Range [Max] | 165 °F |
Pressure [Max] | 250 psig |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Port Size | 3/8 |
Port Type | NPTF |
Bumpers | w/o Bumpers |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Rod Diameter | 5/8 in |
Mounting Style Description | No Mount |
Seal Material | Nitrile |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Series | 4MA |
Cylinder Bore Size | 1.5 in |
Seal Type | Lipseal |
Mounting Style | MX0 |
Rod Thread Type | UNF |
Weight | 0.0 LB |
