
- 4MA Series Cylinder
- 5 in Bore x 78 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style | MF1 |
Filtration Requirement | 40 micron |
Piston No. | 3 |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Seal Type | Lipseal |
Lube Specification | Non Lube Design |
Rod Diameter | 1 3/8 in |
Series | 4MA |
Mounting Style Description | Head Rectangular Flange |
Pressure [Max] | 250 psig |
Mounting Style Code | J |
Filter Media | Filtered Air |
Magnetic Ring | Yes |
Rod End Thread | 1-14 |
Bumpers | w/o Bumpers |
Rod Thread Type | UNF |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 5 in |
Corrosion Resistant | Yes |
Piston Material | Aluminum |
Seal Material | Nitrile |
Port Type | NPTF |
Rod End Style | Female, Short |
Temperature Range [Max] | 165 °F |
End Type | Single Rod |
Port Size | 1/2 |
Cushions | Cushioned, Both Ends |
Weight | 0.0 LB |
