
- 4MA Series Cylinder
- 2 1/2 in Bore x 10 in Stroke
- 6 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod End Style | Male, Small |
Seal Type | Lipseal |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 2.5 in |
Piston No. | 3 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Mounting Style | MF1 |
Magnetic Ring | Yes |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Series | 4MA |
Filtration Requirement | 40 micron |
Piston Material | Aluminum |
Rod Diameter | 1 in |
Cushions | Cushioned, Both Ends |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
End Type | Single Rod |
Mounting Style Description | Head Rectangular Flange |
Rod End Thread | 3/4-16 |
Port Size | 6 |
Bumpers | w/o Bumpers |
Port Type | SAE |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 250 °F |
Corrosion Resistant | Yes |
Mounting Style Code | J |
Weight | 0.0 LB |
