
- 4MA Series Cylinder
- 3 1/4 in Bore x 36 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side Lug Mount
Mounting Style Code | C |
Mounting Style | MS2 |
Rod End Thread | 1-14 |
Corrosion Resistant | Yes |
Piston No. | 3 |
Bumpers | Bumper on Cap End |
Temperature Range [Max] | 165 °F |
Bumper Thickness | 0.25 in |
Lube Specification | Non Lube Design |
Port Size | 1/2 |
Pressure [Max] | 250 psig |
Rod Diameter | 1 3/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Cylinder Bore Size | 3.25 in |
Temperature Range [Min] | -10 °F |
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
Mounting Style Description | Side Lug |
Seal Material | Nitrile |
Magnetic Ring | No |
Port Type | NPTF |
Seal Type | Lipseal |
Rod End Style | Male, Small |
End Type | Single Rod |
Filtration Requirement | 40 micron |
Rod Material | Stainless Steel |
Cylinder Style | Tie Rod, NFPA |
Rod Thread Type | UNF |
Series | 4MA |
Weight | 0.0 LB |
