
Parker Hannifin Corp.
2.00CCB4MA3B38A23.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116189124


- 4MA Series Cylinder
- 2 in Bore x 23 in Stroke
- Rc3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Side End Angle Mount
Mounting Style Description | Side End Angle |
Corrosion Resistant | Yes |
End Type | Single Rod |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Max] | 165 °F |
Rod End Thread | 7/8-14 |
Seal Type | Lipseal |
Port Type | BSPT |
Filter Media | Filtered Air |
Cylinder Bore Size | 2 in |
Series | 4MA |
Piston Material | Aluminum |
Seal Material | Nitrile |
Piston No. | 3 |
Cushions | Cushioned, Head End |
Temperature Range [Min] | -10 °F |
Filtration Requirement | 40 micron |
Rod Diameter | 1 in |
Rod End Style | Male, Intermediate |
Mounting Style | MS1 |
Magnetic Ring | Yes |
Lube Specification | Non Lube Design |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Thread Type | UNF |
Mounting Style Code | CB |
Bumpers | w/o Bumpers |
Pressure [Max] | 250 psig |
Port Size | Rc3/8 |
Cylinder Style | Tie Rod, NFPA |
Weight | 0.0 LB |
