
Parker Hannifin Corp.
2.00CDBT4MA3R34AC05.81
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116200953


- 4MA Series Cylinder
- 2 in Bore x 5.81 in Stroke
- G3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Trunnion Mount
Cylinder Bore Size | 2 in |
Rod Thread Type | UNF |
Filter Media | Filtered Air |
Rod Diameter | 1 in |
Port Size | G 3/8 |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Rod End Style | Male, Small |
Temperature Range [Max] | 165 °F |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Cushions | Cushioned, Both Ends |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
End Type | Single Rod |
Rod End Thread | 3/4-16 |
Seal Material | Nitrile |
Mounting Style Description | Cap Trunnion |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | BSPP |
Magnetic Ring | Yes |
Mounting Style Code | DB |
Series | 4MA |
Piston Material | Aluminum |
Bumpers | w/o Bumpers |
Piston No. | 3 |
Mounting Style | MT2 |
Weight | 0.0 LB |
