
Parker Hannifin Corp.
2.00CJ4MADU34AC15.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116201248


- 4MA Series Cylinder
- 2 in Bore x 15 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Bumper Thickness | 0.25 in |
Rod Thread Type | UNF |
Lube Specification | Non Lube Design |
Rod End Style | Male, Small |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Pressure [Max] | 250 psig |
Mounting Style Code | J |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filter Media | Filtered Air |
Cushions | Cushioned, Both Ends |
Cylinder Bore Size | 2 in |
Bumpers | Bumpers on Both Ends |
Rod End Thread | 3/4-16 |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Rod Diameter | 1 in |
Piston No. | 3 |
Filtration Requirement | 40 micron |
Magnetic Ring | Yes |
Seal Material | Nitrile |
Series | 4MA |
Temperature Range [Max] | 165 °F |
Port Size | 3/8 |
Mounting Style Description | Head Rectangular Flange |
Temperature Range [Min] | -10 °F |
Mounting Style | MF1 |
Port Type | NPTF |
Weight | 0.0 LB |
