
Parker Hannifin Corp.
2.00TB4ML3TV19HA05.00
4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116195000


- 4ML Series Cylinder
- 2 in Bore x 5 in Stroke
- 6 Port x 5/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Head End Mount
Filter Media | Filtered Hydraulic Oil |
Port Size | 6 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Description | Tie Rods Extended Head End |
Piston Material | Aluminum |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Temperature Range [Min] | -10 °F |
Rod End Thread | 7/16-20 |
Filtration Requirement | 40 micron |
End Type | Single Rod |
Lube Specification | Non Lube Design |
Corrosion Resistant | Yes |
Mounting Style | MX3 |
Cylinder Style | Tie Rod, NFPA |
Mounting Style Code | TB |
Pressure [Max] | 400 psig |
Cylinder Bore Size | 2 in |
Cushions | Noncushioned |
Bumpers | w/o Bumpers |
Magnetic Ring | Yes |
Rod End Style | Female, Short |
Port Type | SAE |
Rod Thread Type | UNF |
Piston No. | 1 |
Series | 4ML |
Seal Material | Fluorocarbon |
Temperature Range [Max] | 250 °F |
Seal Type | Lipseal |
Rod Diameter | 5/8 in |
Weight | 0.0 LB |
