Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CJ4MA3U14AC18.00

2.50CJ4MA3U14AC18.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116243759
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 18 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CJ4MA3U14AC18.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 18 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Rectangular Flange Mount
Rod Diameter 5/8 in
Seal Material Nitrile
Magnetic Ring Yes
Cushions Cushioned, Both Ends
Lube Specification Non Lube Design
Mounting Style MF1
Mounting Style Description Head Rectangular Flange
Seal Type Lipseal
Temperature Range [Max] 165 °F
Filter Media Filtered Air
Piston Material Aluminum
Filtration Requirement 40 micron
Series 4MA
Pressure [Max] 250 psig
Port Size 3/8
Rod Material Case Hardened Chrome-Plated Carbon Steel
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
End Type Single Rod
Rod End Thread 7/16-20
Cylinder Material Clear Anodized Aluminum Alloy
Cylinder Bore Size 2.5 in
Port Type NPTF
Rod End Style Male, Small
Bumpers w/o Bumpers
Piston No. 1
Mounting Style Code J
Temperature Range [Min] -10 °F
Rod Thread Type UNF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison