
Parker Hannifin Corp.
2.50J4MA2UE34A00.56
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116224329


- 4MA Series Cylinder
- 2 1/2 in Bore x 0.56 in Stroke
- 3/8 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Series | 4MA |
Port Size | 3/8 |
End Type | Single Rod |
Mounting Style Description | Head Rectangular Flange |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod Diameter | 1 in |
Cylinder Style | Tie Rod, NFPA |
Cushions | Noncushioned |
Lube Specification | Non Lube Design |
Temperature Range [Min] | -10 °F |
Cylinder Material | Clear Anodized Aluminum Alloy |
Bumpers | w/o Bumpers |
Rod Thread Type | UNF |
Mounting Style Code | J |
Piston Material | Aluminum |
Corrosion Resistant | Yes |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 2.5 in |
Seal Type | Lipseal |
Rod End Thread | 3/4-16 |
Seal Material | Fluorocarbon Rod Wiper & Rod Seal |
Temperature Range [Max] | 250 °F |
Piston No. | 3 |
Rod End Style | Male, Small |
Port Type | NPTF |
Filter Media | Filtered Air |
Magnetic Ring | No |
Mounting Style | MF1 |
Weight | 0.0 LB |
