
Parker Hannifin Corp.
3.25CD4MA3UV34AC12.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116226219


- 4MA Series Cylinder
- 3 1/4 in Bore x 12 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Trunnion Mount
Corrosion Resistant | Yes |
Temperature Range [Max] | 250 °F |
Port Size | 1/2 |
Bumpers | w/o Bumpers |
Seal Material | Fluorocarbon |
Mounting Style Description | Head Trunnion |
Cylinder Material | Clear Anodized Aluminum Alloy |
Temperature Range [Min] | -10 °F |
Cylinder Style | Tie Rod, NFPA |
Lube Specification | Non Lube Design |
Filter Media | Filtered Air |
Seal Type | Lipseal |
Mounting Style Code | D |
Rod Thread Type | UNF |
Series | 4MA |
Rod Diameter | 1 3/8 in |
Cushions | Cushioned, Both Ends |
Mounting Style | MT1 |
Pressure [Max] | 250 psig |
Rod End Thread | 1-14 |
Port Type | NPTF |
Cylinder Bore Size | 3.25 in |
Piston Material | Aluminum |
Piston No. | 3 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Filtration Requirement | 40 micron |
Rod End Style | Male, Small |
End Type | Single Rod |
Magnetic Ring | Yes |
Weight | 0.0 LB |
