
Parker Hannifin Corp.
3.25TE4MA3UV39JA48.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116262592


- 4MA Series Cylinder
- 3 1/4 in Bore x 48 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut Mount
Magnetic Ring | Yes |
Rod End Thread | 1-14 |
Seal Material | Fluorocarbon |
Cylinder Bore Size | 3.25 in |
Mounting Style | MX5 |
Port Type | NPTF |
Lube Specification | Non Lube Design |
Piston No. | 3 |
Corrosion Resistant | Yes |
Seal Type | Lipseal |
Rod Diameter | 1 3/8 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Series | 4MA |
Pressure [Max] | 250 psig |
Mounting Style Description | Sleeve Nut |
Bumpers | w/o Bumpers |
End Type | Single Rod |
Mounting Style Code | TE |
Cushions | Noncushioned |
Piston Material | Aluminum |
Cylinder Style | Tie Rod, NFPA |
Port Size | 1/2 |
Rod Material | Stainless Steel |
Temperature Range [Max] | 250 °F |
Rod Thread Type | UNF |
Filtration Requirement | 40 micron |
Rod End Style | Female, Short |
Filter Media | Filtered Air |
Temperature Range [Min] | -10 °F |
Weight | 0.0 LB |
