
Parker Hannifin Corp.
3.25TEF4MA2U39A01.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116262497


- 4MA Series Cylinder
- 3 1/4 in Bore x 1 in Stroke
- 1/2 Port x 1 3/8 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
End Type | Single Rod |
Filter Media | Filtered Air |
Cylinder Bore Size | 3.25 in |
Cylinder Style | Tie Rod, NFPA |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Piston No. | 3 |
Bumpers | w/o Bumpers |
Temperature Range [Min] | -10 °F |
Seal Material | Nitrile |
Rod End Style | Female, Short |
Cylinder Material | Clear Anodized Aluminum Alloy |
Rod Diameter | 1 3/8 in |
Port Size | 1/2 |
Mounting Style Description | Sleeve Nut w/Side Tap |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Series | 4MA |
Mounting Style Code | TEF |
Filtration Requirement | 40 micron |
Pressure [Max] | 250 psig |
Magnetic Ring | No |
Rod End Thread | 1-14 |
Port Type | NPTF |
Temperature Range [Max] | 165 °F |
Mounting Style | MS4 - MX5 |
Cushions | Noncushioned |
Seal Type | Lipseal |
Piston Material | Aluminum |
Lube Specification | Non Lube Design |
Weight | 0.0 LB |
