- 3 Way Normally Closed Direct Acting Valve
- Stainless Steel Body
- 1/8 NPT Thread
- 3/64 in Orifice
applications
- Sampling systems
- Water treatment systems
- Pilot operators
- Laundry equipment
- Air dryers
- Automated systems
- Compressors
- Dispensing systems
- Instrumentation
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Coil Current | AC |
| Body Material | Stainless Steel |
| Coil Insulation | Class F |
| Coil Style | Integrated |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Function | 3-Way |
| Watt Rating | 10 W |
| Connection Type | NPT |
| Compatible Fluids | Air, Water |
| Voltage Type | AC Voltage |
| Orifice Size | 3/64 in |
| Model No. | 30CC02EV4B4F |
| Coil Type | 204 & 304 Valve |
| Solenoid Enclosure | NEMA 4, 4X |
| Actuation | Direct Acting |
| Mechanical Options | None |
| Operating Pressure Differential [Max] | 200 psi |
| Valve Function | General Purpose |
| Connection Size | 1/8 |
| Coil Termination | 18 in Leads |
| Flow Pattern | Normally Closed |
| Seal Material | FKM |
| Operating Pressure Differential [Min] | 0 psi |
| Cv Flow | 0.05 |
| Weight | 0.0 LB |

