Skip to content Skip to navigation menu
P Series Round Body Cylinder

3CPU16CX8

P Series Round Body Cylinder
Item #101738661
  • P Series Double Acting Cylinder
  • Universal Mount
  • 3 in Bore x 8 in Stroke
  • Cushioned Both Ends
P Series Round Body Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • P Series Double Acting Cylinder
  • Universal Mount
  • 3 in Bore x 8 in Stroke
  • Cushioned Both Ends

features

  • Corrosion- and abrasion-resistant
  • Piston is secured to the rod with anaerobic adhesive
  • Full diameter threads are provided for maximum strength
  • The cushion adjustment needle is recessed and retained for precise, safe adjustment on all adjustable cushions
  • The wear-compensating rod seal design conforms to pressure variations and provides maximum seal life
  • O-ring static tube seal is standard for positive no-leak sealing
  • Rod bearing is low friction bronze for high performance and longer wear
Seal Material Buna-N
Series P Series
Cushions Cushioned, Both Ends
Mounting Style Description Universal
Rod End Thread 3/4-10
Rod Diameter 3/4 in
Fluid Medium Air
Port Size 3/8
Repairable Repairable Style
Magnetic Piston No
Bumpers w/o Bumpers
Lube Specification Prelubricated
End Cap Material Aluminum
Cylinder Bore Size 3 in
Pressure [Max] 150 psi
Rod End Style Male
Cylinder Type Double Acting
Material Aluminum
Rod Material Steel
Temperature Range [Min] -10 °F
Temperature Range [Max] 165 °F
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison