
Parker Hannifin Corp.
4.00J4MA2U414A04.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116227704


- 4MA Series Cylinder
- 4 in Bore x 4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Mounting Style Description | Head Rectangular Flange |
Bumpers | w/o Bumpers |
Rod End Thread | 3/4-16 |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Port Type | NPTF |
Mounting Style Code | J |
Mounting Style | MF1 |
Cylinder Material | Clear Anodized Aluminum Alloy |
Pressure [Max] | 250 psig |
Piston Material | Aluminum |
Seal Material | Low Temperature Seal |
Filter Media | Filtered Air |
Cylinder Style | Tie Rod, NFPA |
Filtration Requirement | 40 micron |
Temperature Range [Min] | -50 °F |
End Type | Single Rod |
Rod End Style | Male, Small |
Cylinder Bore Size | 4 in |
Lube Specification | Non Lube Design |
Rod Thread Type | UNF |
Rod Diameter | 1 in |
Cushions | Noncushioned |
Magnetic Ring | No |
Piston No. | 1 |
Series | 4MA |
Port Size | 1/2 |
Corrosion Resistant | Yes |
Temperature Range [Max] | 150 °F |
Seal Type | Lipseal |
Weight | 0.0 LB |
