
Parker Hannifin Corp.
4.00J4MAHU14AC04.25
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116209019


- 4MA Series Cylinder
- 4 in Bore x 4 1/4 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Head Rectangular Flange Mount
Port Size | 1/2 |
Seal Material | Nitrile |
Mounting Style Description | Head Rectangular Flange |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Filter Media | Filtered Air |
Pressure [Max] | 250 psig |
Magnetic Ring | No |
Temperature Range [Max] | 165 °F |
Seal Type | Lipseal |
Cylinder Bore Size | 4 in |
Cylinder Material | Clear Anodized Aluminum Alloy |
Filtration Requirement | 40 micron |
Mounting Style | MF1 |
Bumpers | Bumper on Head End |
Rod Material | Case Hardened Chrome-Plated Carbon Steel |
Rod End Style | Male, Small |
Rod Thread Type | UNF |
Rod End Thread | 3/4-16 |
Bumper Thickness | 0.25 in |
Piston No. | 1 |
Mounting Style Code | J |
Rod Diameter | 1 in |
Temperature Range [Min] | -10 °F |
Cushions | Cushioned, Cap End |
Lube Specification | Non Lube Design |
Port Type | NPTF |
End Type | Single Rod |
Corrosion Resistant | Yes |
Weight | 0.0 LB |
