Parker Hannifin Corp.
410351000
Directair 2 Series Body Ported Directional Control Valve
Item #101617231
- Directair 2 Series Valve
- 4-Way
- 2 Position
- One-Way Tripper Actuated
- Pilot Return
| Installed Options | None |
| Operating Pressure Range | 0 psi to 150 psi |
| Valve Body Style | Body Ported |
| Wiring Options | None |
| Temperature Range [Min] | 32 °F |
| Valve Type | 4-Way, 2 Position |
| Actuator Type | One-Way Tripper |
| Operation | Mechanical |
| Overrides | No Overrides |
| Voltage Rating | No Coil |
| Solenoid | N/A |
| Return Type | Pilot |
| Valve Duty | Standard Duty |
| Port Size | 1/8 |
| Coil Style | No Coil |
| Series | Directair 2 Series |
| Lights | No |
| Spool Description | N/A |
| Cv Flow | 0.2 |
| Stations | N/A |
| Temperature Range [Max] | 175 °F |
| Port Type | NPT |
| Weight | 1.0 LB |
