Parker Hannifin Corp.
48F28C9199A3F4C80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104290458
- Series 28 2 Way Normally Closed Valve
- Piston Piloted
- General Purpose
- 3" NPT
- Cast Bronze Body
| Orifice Size Code | 99 |
| Function | 2-Way |
| Connection Size | 3 |
| Watt Rating | 11.5 W |
| Body Material Code | 9 |
| Coil Termination | 18 in Leads |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern Code | C |
| Coil Insulation | Standard (Class 155) |
| Series | 28 |
| Actuation Code | 8 |
| Body Material | Cast Bronze |
| Series Code | 28 |
| Coil Termination Code | C |
| Seal Material Code | 1 |
| Solenoid Enclosure | NEMA 4, 4X |
| Solenoid Enclosure Code | 4 |
| Coil Insulation Code | F |
| Actuation | Piston Piloted |
| Coil Wattage Code | 3 |
| Connection Size Code | 48 |
| Orifice Size | 1 35/64 in |
| Flow Pattern | Normally Closed |
| Current Design Code | A |
| Function Code | 2 |
| Connection Type | NPT |
| Voltage Code | 80 |
| Voltage Rating | 24 VDC |
| Seal Material | Buna-N |
| Valve Function | General Purpose |
| Coil Current | DC |
| Weight | 0.75 LB |
