Skip to content Skip to navigation menu
Parker Hannifin Corp.5.00BC4MAU14A14.00

5.00BC4MAU14A14.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116192567
  • 4MA Series Cylinder
  • 5 in Bore x 14 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.5.00BC4MAU14A14.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4MA Series Cylinder
  • 5 in Bore x 14 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Detachable Clevis Mount
Cylinder Bore Size 5 in
Filter Media Filtered Air
Temperature Range [Min] -10 °F
Temperature Range [Max] 165 °F
Rod Thread Type UNF
Seal Type Lipseal
Mounting Style Code BC
Rod Material Case Hardened Chrome-Plated Carbon Steel
Corrosion Resistant Yes
Cylinder Material Clear Anodized Aluminum Alloy
Mounting Style Description Cap Detachable Clevis
Magnetic Ring Yes
Cushions Noncushioned
Piston No. 1
Seal Material Nitrile
Lube Specification Non Lube Design
Mounting Style MP2
End Type Single Rod
Series 4MA
Port Size 1/2
Pressure [Max] 250 psig
Rod End Style Male, Small
Cylinder Style Tie Rod, NFPA
Port Type NPTF
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Rod Diameter 1 in
Rod End Thread 3/4-16
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison