
Parker Hannifin Corp.
5.00TD4MA2U14JA16.00
4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116180796


- 4MA Series Cylinder
- 5 in Bore x 16 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Tie Rods Extended Both Ends Mount
Series | 4MA |
Rod End Thread | 3/4-16 |
Bumpers | w/o Bumpers |
Cylinder Material | Clear Anodized Aluminum Alloy |
Mounting Style Code | TD |
Corrosion Resistant | Yes |
Lube Specification | Non Lube Design |
Magnetic Ring | No |
Port Type | NPTF |
Filter Media | Filtered Air |
Port Size | 1/2 |
Filtration Requirement | 40 micron |
Mounting Style Description | Tie Rods Extended Both Ends |
Rod Diameter | 1 in |
Seal Type | Lipseal |
Seal Material | Nitrile |
Cushions | Noncushioned |
Mounting Style | MX1 |
Rod Thread Type | UNF |
Rod Material | Stainless Steel |
Rod End Style | Male, Small |
Piston Material | Aluminum |
Piston No. | 1 |
Pressure [Max] | 250 psig |
Cylinder Bore Size | 5 in |
Cylinder Style | Tie Rod, NFPA |
Temperature Range [Min] | -10 °F |
End Type | Single Rod |
Temperature Range [Max] | 165 °F |
Weight | 0.0 LB |
