Skip to content Skip to navigation menu
Parker Hannifin Corp.AA2X10-C

AA2X10-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104502466
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Clevis Mounting
  • No Button
  • Air Return
  • External Accumulator
+ Show More + Show Less
Parker Hannifin Corp.AA2X10-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Clevis Mounting
  • No Button
  • Air Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Heavy equipment industries
  • Foundry
  • Steel
  • Marine
  • Lumber

features

  • Maintenance-free

caution

  • Some chemicals can cause damage
  • Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Return Force [Min] 35 lbs
Buttons w/o Button
Energy per Cycle 210000 in lb
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Max] 16.5 ft/s
Thread Type N/A
Accumulator Style External Accumulator
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Return Time 0.8 s
Bore Size 2 in
Effective Wt. Heavy
Effective Wt. Range [Max] 250000 lbs
Stroke 10 in
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Operating Temperature [Max] 150 °F
Mounting Clevis
Shock Absorber Type Adjustable
Operating Temperature [Min] 10 °F
Thread Size N/A
Effective Wt. Range [Min] 720 lbs
Impact Velocity Range [Min] 0.33 ft/s
Oil Type ATF
Return Method Air Return
Body Style Non-Threaded
Return Force [Max] 101 lbs
Weight 57.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison