Skip to content Skip to navigation menu
Parker Hannifin Corp.AA2X10-R

AA2X10-R

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104503007
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Air Return
  • External Accumulator
+ Show More + Show Less
Parker Hannifin Corp.AA2X10-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Rear Flange Mounting
  • Steel Button
  • Air Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Operating Temperature [Min] 10 °F
Effective Wt. Heavy
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Mounting Rear Flange
Return Force [Max] 101 lbs
Body Style Non-Threaded
Return Time 0.8 s
Body Material Steel Body w/Black Oxide Finish
Thread Size N/A
Effective Wt. Range [Min] 720 lbs
Impact Velocity Range [Max] 16.5 ft/s
Effective Wt. Range [Max] 250000 lbs
Thread Type N/A
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Operating Temperature [Max] 150 °F
Shock Absorber Type Adjustable
Energy per Cycle 210000 in lb
Buttons w/ Steel Button
Accumulator Style External Accumulator
Bore Size 2 in
Impact Velocity Range [Min] 0.33 ft/s
Oil Type ATF
Return Force [Min] 35 lbs
Stroke 10 in
Return Method Air Return
Weight 57.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison