Skip to content Skip to navigation menu
Parker Hannifin Corp.AA2X2-C

AA2X2-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104504083
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Clevis Mounting
  • No Button
  • Air Return
  • External Accumulator
+ Show More + Show Less
Parker Hannifin Corp.AA2X2-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 2" Stroke
  • Clevis Mounting
  • No Button
  • Air Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
  • Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Stroke 2 in
Effective Wt. Range [Min] 560 lbs
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Max] 16.5 ft/s
Impact Velocity Range [Min] 0.33 ft/s
Operating Temperature [Max] 150 °F
Return Method Air Return
Energy per Cycle 32000 in lb
Return Force [Min] 48 lbs
Effective Wt. Heavy
Effective Wt. Range [Max] 170000 lbs
Bore Size 2 in
Accumulator Style External Accumulator
Thread Size N/A
Shock Absorber Type Adjustable
Thread Type N/A
Mounting Clevis
Operating Temperature [Min] 10 °F
Return Time 0.25 s
Body Style Non-Threaded
Buttons w/o Button
Return Force [Max] 63 lbs
Oil Type ATF
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Weight 31.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison