- B3 Series
- 5 Station
- 4-Way Subbase, End Port
- 1/8 in Cylinder Ports
- NPT Port Type
| Kit Includes | Manifold Only, Bolts & Gasket Come w/ Subbase Valve |
| Manifold Type | 4-Way Subbase, End Port |
| Series | B3 Series |
| No. of Stations | 5 |
| Manifold Design | Manifold w/Valves Mounted |
| Pilot | External |
| Port Type | NPT |
| Port Size | 1/8, 1/4 |
| Cylinder Port | 1/8 |
| Weight | 2.0 LB |

