Skip to content Skip to navigation menu
Parker Hannifin Corp.AAPSJ3B1N11NP

AAPSJ3B1N11NP

Bar Manifold
Item #101853552
  • B3 Series
  • 11 Station
  • 4-Way Subbase, End Port
  • 1/8 in Cylinder Ports
  • NPT Port Type
  • External Pilot
  • Manifold w/Valves Mounted
  • Valves Must be Ordered Separately
+ Show More + Show Less
Parker Hannifin Corp.AAPSJ3B1N11NP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series
  • 11 Station
  • 4-Way Subbase, End Port
  • 1/8 in Cylinder Ports
  • NPT Port Type
No. of Stations 11
Port Size 1/8, 1/4
Manifold Type 4-Way Subbase, End Port
Kit Includes Manifold Only, Bolts & Gasket Come w/ Subbase Valve
Manifold Design Manifold w/Valves Mounted
Pilot External
Cylinder Port 1/8
Series B3 Series
Port Type NPT
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison