Parker Hannifin Corp.
B11DK1040DC2AC2
B Series General-Purpose Two-Way Direct Acting Valve
Item #101852282
- Series B 2-Way Normally Open Direct Acting Solenoid Valve
- 0.019 CV Flow
- 1/8" NPT
- Stainless Steel Body
- 24 VDC
features
- Vacuum down to 5 microns (0.0002 in Hg)
- Up to 800 cpm
- AC response time approximately 4 to 8 milliseconds to open or close
- DC response time approximately 10 to 15 milliseconds to open, 6 to 12 milliseconds to close
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
| Seal Material | FKM |
| Voltage Rating | 24 VDC |
| Solenoid Enclosure | None |
| Enclosure Type | Grommet |
| Cv Flow | 0.13 |
| Function | 2-Way |
| Watt Rating | 7 W |
| Body Material | Stainless Steel |
| Orifice Size | 3/32 in |
| Coil Insulation | Class A |
| Coil Termination | Leads |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Operating Pressure Differential [Max] | 40 psi |
| Valve Type | N/A |
| Connection Size | 1/8 |
| Coil Style | Taped |
| Operating Pressure Differential [Min] | 0 psi |
| Compatible Fluids | Air, Inert Gas, Water, Freons, Hydraulic Fluids, Petroleum Products, Steam |
| Flow Pattern | Normally Open |
| Series | B |
| Valve Function | General Purpose |
| Weight | 0.75 LB |
