Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B310BB549CL

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102105594
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 4-Way, 2 Position
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Port Type NPT
Solenoid Single
Stations N/A
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Min] 5 °F
Temperature Range [Max] 120 °F
Port Size 1/8
Spool Seal Type Buna-N
Operation Electric
Installed Options None
Coil Style 15 mm 3-Pin DIN 43650C
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Pilot Exhaust Vented Pilot Exhaust
Voltage Rating 24 VDC
Spool Description N/A
Return Type Air
Pilot Source Internal Pilot Supply - Port 1
Cv Flow 0.75
Valve Body Style Inline
Overrides Flush - Non-Locking Override
Valve Duty Standard Duty
Wiring Options None
Engineering Level C
Series B3
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison