Skip to content Skip to navigation menu
Parker Hannifin Corp.B3H0KB553C

B3H0KB553C

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101487989
  • B3 Series Inline Valve
  • 3-Way, 2 Position NO
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B3H0KB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B3 Series Inline Valve
  • 3-Way, 2 Position NO
  • 1/8 NPT
  • Solenoid Actuator, Air Return
  • External Pilot Supply - Body
Return Type Air
Valve Type 3-Way, 2 Position
Spool Description Normally Open
Actuator Type Solenoid
Port Type NPT
Pilot Source External Pilot Supply - Body
Series B3
Pilot Exhaust Tapped M5 Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Installed Options None
Stations N/A
Overrides Flush - Non-Locking Override
Cv Flow 0.75
Spool Seal Type Buna-N
Valve Duty Standard Duty
Valve Body Style Inline
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Wiring Options None
Temperature Range [Min] 5 °F
Operation Electric
Port Size 1/8
Solenoid Single
Coil Style 15 mm 3-Pin DIN 43650C
Engineering Level C
Temperature Range [Max] 120 °F
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison