Skip to content Skip to navigation menu
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve

B511ACA53CL

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107065
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Flush - Locking Override
  • 30 mm Square 3-Pin ISO4400 Form A
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Port Type NPT
Wiring Options None
Cv Flow 1.4
Spool Description N/A
Coil Style 30 mm Square 3-Pin ISO4400 Form A
Pilot Exhaust Tapped M5 Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Return Type Air
Overrides Flush - Locking Override
Spool Seal Type Buna-N
Valve Duty Standard Duty
Installed Options None
Valve Type 4-Way, 2 Position
Series B5
Stations N/A
Port Size 1/4
Temperature Range [Min] 5 °F
Actuator Type Solenoid
Temperature Range [Max] 120 °F
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Single
Engineering Level C
Valve Body Style Inline
Operation Electric
Pilot Source Internal Pilot Supply - Port 1
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison