Skip to content Skip to navigation menu
Parker Hannifin Corp.B551DDB53C

B551DDB53C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503947
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid/Solenoid
  • Dual Pressure Pilot Supply - Port 3
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 22 mm Rectangular 3-Pin Type B Industrial
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B551DDB53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 1/4 NPT
  • Solenoid/Solenoid
  • Dual Pressure Pilot Supply - Port 3
Temperature Range [Max] 120 °F
Spool Seal Type Buna-N
Stations N/A
Installed Options None
Valve Type 4-Way, 3 Position
Cv Flow 1.1
Port Size 1/4
Pilot Exhaust Tapped M5 Pilot Exhaust
Overrides Extended - Non-Locking Override
Actuator Type Solenoid
Series B5
Coil Style 22 mm Rectangular 3-Pin Type B Industrial
Return Type Solenoid
Engineering Level C
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 145 psi
Valve Body Style Inline
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Spool Description All Ports Blocked
Pilot Source Dual Pressure Pilot Supply - Port 3
Wiring Options None
Temperature Range [Min] 5 °F
Port Type NPT
Solenoid Double
Operation Electric
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison