Skip to content Skip to navigation menu
Parker Hannifin Corp.B552KDG53C

B552KDG53C

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503199
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • Grommet - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B552KDG53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • External Pilot Supply - Body
Valve Body Style Inline
Port Size 3/8
Series B5
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Pilot Source External Pilot Supply - Body
Temperature Range [Max] 120 °F
Operation Electric
Overrides Extended - Non-Locking Override
Operating Pressure Range Vacuum to 145 psi
Spool Seal Type Buna-N
Actuator Type Solenoid
Valve Type 4-Way, 3 Position
Coil Style Grommet - 18 in Leads
Installed Options None
Cv Flow 1.1
Return Type Solenoid
Temperature Range [Min] 5 °F
Stations N/A
Spool Description All Ports Blocked
Pilot Exhaust Tapped M5 Pilot Exhaust
Engineering Level C
Wiring Options None
Solenoid Double
Valve Duty Standard Duty
Port Type NPT
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison