- Series BVAM Medium Pressure Ball Valve
- 2-Way
- 2 1/2 SAE
- Steel Body
- Steel Ball
description
- The BVAM series is a two-way ball valve rated at 2,000 psi. The product provides a cost effective solution where 6,000 psi ratings are not required.
| Connection Type | SAE |
| Installed Options | Security Locking Handle |
| Ball Material | Steel |
| Temperature Range [Max] | 212 °F |
| Connection Size | 2 1/2 |
| Body Material | Steel |
| Valve Type | 2-Way |
| Pressure [Max] | 2000 psi |
| Series | BVAM |
| Stem Seals | Viton |
| Stem Material | Steel |
| Ball Pattern | N/A |
| Temperature Range [Min] | -22 °F |
| Ball Seals | Delrin® |
| Weight | 27.0 LB |

