- Series BVHH High Pressure Ball Valve
- 2-Way
- 2 SAE
- Steel Body
- Steel Ball
description
- The BVHH series is used for shut-off applications. These valves represent the strongest ball valve in the industry.
features
- Encased Delrin moly ball seals increase the reliability compared to ring reinforcement designs
- Full ported
| Ball Pattern | N/A |
| Series | BVHH |
| Stem Material | Steel |
| Pressure [Max] | 14400 psi |
| Body Material | Steel |
| Temperature Range [Min] | -22 °F |
| Ball Seals | Delrin® |
| Connection Size | 2 |
| Connection Type | SAE |
| Ball Material | Steel |
| Installed Options | Security Locking Handle |
| Stem Seals | Viton |
| Temperature Range [Max] | 212 °F |
| Valve Type | 2-Way |
| Weight | 32.6 LB |

