- Steel Check Valve
- 3/4 NPTF Port
- 25 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Port Type | NPTF |
| Port Size | 3/4 |
| Seat Type | Metal-to-Metal |
| Rated Flow | 25 gal/min |
| Cracking Pressure | 65 psi |
| Seal Material | Fluorocarbon |
| Valve Type | Poppet Check |
| Weight | 2.0 LB |

