Skip to content Skip to navigation menu
Check Valve

C200S80

Check Valve
Item #104231403
  • Steel Check Valve
  • 1/8 NPTF Port
  • 3 gal/min
  • Poppet Check
  • Soft Seal Seat
  • Nitrile Seal Compound
  • 5,000 psi
  • 80 psi Cracking Pressure
+ Show More + Show Less
Check Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Check Valve
  • 1/8 NPTF Port
  • 3 gal/min
  • Poppet Check
  • Soft Seal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.
Port Size 1/8
Rated Flow 3 gal/min
Cracking Pressure 80 psi
Seal Material Buna-N
Valve Type Poppet Check
Body Material Steel
Seat Type Soft Seal
Pressure [Max] 5000 psi
Port Type NPTF
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison