Skip to content Skip to navigation menu
Parker Hannifin Corp.F3162BDC53A

F3162BDC53A

F Series Four-Way Manifold Mounted Solenoid Operated Directional Control Valve
Item #104590273
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Individual Terminal Block
  • Extended - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F3162BDC53A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Manifold Mounted
  • 1/4 NPT
  • Bottom / End Port
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
Overrides Extended - Non-Locking Override
Operating Pressure Range Vacuum to 145 psi
Port Location Bottom/End Port
Lights No
Valve Body Style Manifold Mounted
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Pilot Source Internal Pilot Supply - Port 1
Port Size 1/4
Coil Style Individual Terminal Block
Series F3 Series
Cv Flow 0.7
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Spool Seal Type Buna-N
Stations N/A
Spool Description N/A
Operation Electric
Temperature Range [Max] 120 °F
Port Type NPT
Return Type Air
Solenoid Single
Wiring Options None
Pilot Exhaust Vented Pilot Exhaust
Installed Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison