Parker Hannifin Corp.
F31VXPG023A
F Series Four-Way Solenoid Operated Directional Control Valve Less Base
Item #101525972
- F3 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
- Valve Less Base
- 120 VAC, 60 Hz, 115 VAC, 50 Hz
- No Coil
- Flush - Non-Locking Override
| Series | F3 Series |
| Pilot Exhaust | Vented Pilot Exhaust |
| Wiring Options | None |
| Lights | LED Lights & Surge Supressor |
| Coil Style | No Coil |
| Spool Description | N/A |
| Return Type | Air |
| Valve Duty | Standard Duty |
| Port Location | N/A |
| Valve Type | 4-Way, 2 Position |
| Temperature Range [Max] | 120 °F |
| Voltage Rating | 120 VAC, 60 Hz |
| Installed Options | None |
| Stations | N/A |
| Operation | Electric |
| Operating Pressure Range | Vacuum to 145 psi |
| Valve Body Style | Valve Less Base |
| Temperature Range [Min] | 5 °F |
| Overrides | Flush - Non-Locking Override |
| Pilot Source | External Pilot Supply - Pilot #12 |
| Actuator Type | Solenoid |
| Cv Flow | 0.75 |
| Solenoid | Single |
| Port Size | None |
| Spool Seal Type | Buna-N |
| Weight | 2.0 LB |
