Skip to content Skip to navigation menu
Parker Hannifin Corp.F6117BGA23A

F6117BGA23A

F Series Four-Way Body Ported Solenoid Operated Directional Control Valve
Item #105619618
  • F6 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/2 NPT
  • Side Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
  • 6" Leads in Base
  • Flush - Non-Locking Override
  • Internal Pilot Supply - Port 1
+ Show More + Show Less
Parker Hannifin Corp.F6117BGA23A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F6 Series 4-Way 2 Position Electric Valve (Solenoid/Air)
  • Subbase
  • 1/2 NPT
  • Side Port
  • 120 VAC, 60 Hz, 115 VAC, 50 Hz
Installed Options None
Coil Style 6 in Leads in Base
Pilot Exhaust Vented Pilot Exhaust
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Max] 120 °F
Solenoid Single
Cv Flow 3.6
Port Size 1/2
Overrides Flush - Non-Locking Override
Lights LED Lights & Surge Supressor
Port Location Side Port
Voltage Rating 120 VAC, 60 Hz
Spool Seal Type Buna-N
Wiring Options None
Operation Electric
Valve Duty Standard Duty
Port Type NPT
Stations N/A
Series F6 Series
Pilot Source Internal Pilot Supply - Port 1
Temperature Range [Min] 5 °F
Spool Description N/A
Actuator Type Solenoid
Valve Type 4-Way, 2 Position
Return Type Air
Valve Body Style Subbase Mounted
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison