- Series HBT 2 Position RH (Std) Thrust Slide
- 8" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Support Rod Material | Steel |
| Support Rod Diameter | 20 mm |
| Stroke | 8 in |
| Cylinder Seal Material | Buna-N |
| Cylinder Bore Size | 40 mm |
| Port Size | 1/4 |
| Port Location | Standard (Position 1) |
| Slide Configuration Option Code | C |
| Temperature Range [Max] | 165 °F |
| Slide Orientation | Right Hand (Standard) |
| Pressure [Max] | 150 psi |
| Bumpers - Slide | No Bumpers |
| Proximity Sensor | No Proximity Sensor |
| Series | HBT |
| Cylinder Type | ISO Pneumatic Cylinder |
| Slide Type | Thrust Slide |
| Flow Controls | w/Flow Controls (PrestolLok) |
| Weight per Inch | 0.48 lb |
| Port Type | NPTF |
| Intermediate Stroke | N/A |
| Cushions - Slide | Cushioned (Both Ends) |
| Bearing Type | Composite Bearing |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Min] | 0 °F |
| Base Wt. | 8.86 lb |
| Positions | 2 Position |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Proximity Sensor Code | None |
| Weight | 12.7 LB |

