- Series HBT 2 Position RH (Std) Thrust Slide
- 3" Stroke
- Steel Rails
- Ball Bearing
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Slide Configuration Option Code | C |
| Intermediate Stroke | N/A |
| Flow Controls | w/o Flow Controls |
| Bumpers - Slide | No Bumpers |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Size | 1/4 |
| Support Rod Diameter | 20 mm |
| Temperature Range [Max] | 165 °F |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Weight per Inch | 0.48 lb |
| Bearing Type | Ball Bearing |
| Proximity Sensor | No Proximity Sensor |
| Port Type | BSP |
| Pressure [Max] | 150 psi |
| Base Wt. | 8.86 lb |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Stroke | 3 in |
| Slide Orientation | Right Hand (Standard) |
| Temperature Range [Min] | 0 °F |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Seal Material | Buna-N |
| Cylinder Bore Size | 40 mm |
| Cushions - Slide | Cushioned (Both Ends) |
| Port Location | Standard (Position 1) |
| Series | HBT |
| Slide Type | Thrust Slide |
| Positions | 2 Position |
| Weight | 10.3 LB |

