- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Steel Rails
- Ball Bearing
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Min] | 0 °F |
| Cylinder Bore Size | 40 mm |
| Port Location | Standard (Position 1) |
| Base Wt. | 8.86 lb |
| Slide Type | Thrust Slide |
| Proximity Sensor | No Proximity Sensor |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Diameter | 20 mm |
| Support Rod Material | Steel |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor Code | None |
| Cylinder Seal Material | Buna-N |
| Flow Controls | w/o Flow Controls |
| Pressure [Max] | 150 psi |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Type | BSP |
| Intermediate Stroke | N/A |
| Weight per Inch | 0.48 lb |
| Positions | 2 Position |
| Slide Configuration Option Code | C |
| Bumpers - Slide | No Bumpers |
| Bearing Type | Ball Bearing |
| Shock Absorbers - Slide | No Shock Absorber |
| Port Size | 1/4 |
| Slide Orientation | Right Hand (Standard) |
| Stroke | 4 in |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Series | HBT |
| Weight | 10.78 LB |

