Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-05B4CT1KR-B

HBT15-05B4CT1KR-B

HBT Series Cantilevered Style Guided Cylinder
Item #102910698
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 5" Stroke
  • Stainless Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-05B4CT1KR-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 5" Stroke
  • Stainless Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Cylinder Seal Material Buna-N
Series HBT
Shock Absorbers - Slide No Shock Absorber
Support Rod Material Stainless Steel
Port Size 1/4
Slide Configuration Option Code C, B4
Intermediate Stroke N/A
Flow Controls w/o Flow Controls
Base Wt. 9.83 lb
Cushions - Slide Cushioned (Both Ends)
Port Type BSP
Pressure [Max] 150 psi
Stroke Tolerance +0.030 in / -0.000 in
Cylinder Bore Size 40 mm
Dowel Pin Holes w/o Dowel Pin Holes
Slide Orientation Right Hand (Standard)
Positions 2 Position
Proximity Sensor No Proximity Sensor
Slide Type Thrust Slide
Bearing Type Composite Bearing w/Oversized Support Rods
Stroke 5 in
Port Location Standard (Position 1)
Weight per Inch 0.63 lb
Temperature Range [Min] 0 °F
Support Rod Diameter 25 mm
Proximity Sensor Code None
Temperature Range [Max] 165 °F
Cylinder Type ISO Pneumatic Cylinder
Weight 12.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison